LYLE Designated Parking Sign Aluminum

Sebelum PPN:
Rp529.900 - Rp859.900
Spesifikasi
ADA CompliantNo
ANSI 969 CompliantNo
Glow In The DarkNo
Green Environmental AttributeProduct Contains a Minimum of 40% Post-Consumer Recycled Content
Height (inch)12
ItemParking Sign
Material PropertiesRigid
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Product TypeDesignated Parking Sign
Protective CoatingClear Film Laminate
Sign Background ColorWhite
Sign HeaderNo Header
Sign LegendEmergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location
Sign Legend StyleSymbol and Text
Sign MaterialAluminum
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.063
UNSPSC55121710
UV ResistantYes
Width (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan