LYLE Danger Sign 4 Hole Mount

Sebelum PPN:
Rp229.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
Height (inch)7
Includes Mounting HardwareNo
ItemDanger Sign
Material PropertiesRigid
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorWhite
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack, Red, White
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendFlammable
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminum
Sign ShapeVertical Rectangle
Thickness (inch)0.04
UNSPSC55121704
Width (inch)10
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan