LYLE Company Vehicles Parking Sign

Sebelum PPN:
Rp859.900
Spesifikasi
ADA CompliantNo
Average Outdoor Durability (year)8 to 10
Green Environmental AttributeProduct Contains a Minimum of 30% Post-Consumer Recycled Content
Height (inch)18
Holes on 1inch CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
ItemCompany Vehicles Parking Sign
MUTCD Compliant SignNo
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)15
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeDiamond
Sign Background ColorWhite
Sign HeaderNo Header
Sign LegendCompany Vehicles Only
Sign Legend StyleText
Sign Legend Text ColorGreen
Sign MaterialAluminum
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
Thickness (inch)0.063
UNSPSC55121710
UV ResistantYes
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan