LYLE Carbon Monoxide Danger Reflective Label

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
ItemCarbon Monoxide Danger Reflective Label
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Printed LanguageEnglish
Retroreflective GradeEngineer Grade
Sign Background ColorWhite
Sign FormatANSI/OSHA Format
Sign HeaderDanger
Sign Header Background ColorRed, Yellow
Sign Header StyleSymbol and Text
Sign Header Text ColorWhite
Sign LegendCarbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Sign Legend Background ColorWhite
Sign Legend StyleSymbol and Text
Sign MaterialReflective Sheeting
Thickness (inch)0.004
UNSPSC55121704
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan