LYLE Authorized Use Notice Reflective Label

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
ItemAuthorized Use Notice Reflective Label
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Printed LanguageEnglish
Retroreflective GradeEngineer Grade
Sign Background ColorWhite
Sign FormatANSI/OSHA Format
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendAuthorized Vehicles And Personnel Only
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialReflective Sheeting
Thickness (inch)0.004
UNSPSC55121704
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan