LYLE Argon Danger Reflective Label

Sebelum PPN:
Rp119.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
Height (inch)3 1/2
ItemArgon Danger Reflective Label
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)15
Maximum Viewing Distance Unfavorable Conditions (ft)3
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeEngineer Grade
Sign Background ColorWhite
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack, Red, White
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendArgon
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialReflective Sheeting
Sign ShapeHorizontal Rectangle
Thickness (inch)0.004
UNSPSC55121704
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan