Spesifikasi
| Color | Black |
|---|---|
| End 1 Connection Type | Type A |
| End 1 Number of Connections | 1 |
| End 2 Connection Type | Type A |
| End 2 Number of Connections | 1 |
| Standard | RoHS |
| UNSPSC | 31160000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard USB and lightning cables have male connectors on both ends that connect to devices. They are moderately resistant to normal wear and tear.
Ulasan Produk
Tidak ada ulasan




















































































































































