EATON Cable USB C

Sebelum PPN:
Rp799.900
Spesifikasi
Conductor Gauge (AWG)1
End 1 Connection TypeUSB C Male
End 1 Number of Connections1
End 2 Connection TypeLightning Male
End 2 Number of Connections1
Jacket MaterialPVC
Overall Length (ft)3
StandardMFi; REACH; RoHS Compliant; UKCA
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard USB and lightning cables have male connectors on both ends that connect to devices. They are moderately resistant to normal wear and tear.

Ulasan Produk

Tidak ada ulasan