Spesifikasi
| Activation | Hand ratchet, air ratchet, right angle drill |
|---|---|
| Cutter Feed | Rotation of sleeve around an Acme threaded barrel |
| Cutter Travel (inch) | 14 |
| Mounting | Saddle, welded nipple, Weld-o-let, Thread-o-let. |
| Pressure (psig) | Water : 500 @100°F; Steam, air and natural Gas : 150 @370°F |
| Tapping Capacity (inch) | 3/4-2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Model RT3422 is designed for branching pressurized water, steam and natural gas mains. With up to 2" capacity, corrosion-proof design, ability to handle most types of material and lightweight, the Model RT3422 is the tool to meet your tapping needs.
Set Content :
76017: RT 3422 Tool Box;
76022: 11/16" Ratchet Wrench;
76027: Coupon Retaining 1/4" Pilot;
76032: Coupon Retaining 3/8" Pilot;
76047: Small Shaft Extension for 5/8" - 1 3/16" Hole Saws;
76037: Small Arbor for 5/8" - 1 3/16" Hole Saws;
76052: Large Shaft Extension for 1 5/16" - 1 3/4" Hole Saws;
76042: Large Arbor for 1 5/16" - 1 3/4" Hole Saws;
31400: Spud Wrench;
76057: CTS 3/4" Female Adapter;
76067: CTS 1" Female Adapter;
76072: CTS 1 1/4" Female Adapter;
76077: CTS 1 1/2" Female Adapter;
76082: CTS 2" Female Adapter
Set Content :
76017: RT 3422 Tool Box;
76022: 11/16" Ratchet Wrench;
76027: Coupon Retaining 1/4" Pilot;
76032: Coupon Retaining 3/8" Pilot;
76047: Small Shaft Extension for 5/8" - 1 3/16" Hole Saws;
76037: Small Arbor for 5/8" - 1 3/16" Hole Saws;
76052: Large Shaft Extension for 1 5/16" - 1 3/4" Hole Saws;
76042: Large Arbor for 1 5/16" - 1 3/4" Hole Saws;
31400: Spud Wrench;
76057: CTS 3/4" Female Adapter;
76067: CTS 1" Female Adapter;
76072: CTS 1 1/4" Female Adapter;
76077: CTS 1 1/2" Female Adapter;
76082: CTS 2" Female Adapter
Feature
Easy to use. At only 21", this lightweight and compact tool is great for tight quartersand awkward locations.Heavy-duty design. Sturdy machined, corrosion-resistant materials for dependablelifelong benefits.
Built-in bleed valve allows for easy purge of chips.
Independent cutter feed gives the operator total independent control of the cutterfeed rotation for optimal saw life.
Taps a variety of materials including steel, cast iron, ductile iron and plastic pipe.
Versatility. The RT3422 is capable of tapping mains of water up to 500 psig and steam, air and natural gas up to 150 psig.
Coupon retaining bits. Exclusive pilot bits give you the confidence that the coupon willnot be dropped in the pipe, preventing medium contamination or possible damage ofdownstream equipment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
