Omega Universal Lubrication & Hydraulic Oil
#Grup produk P112304207
Sebelum PPN:
Rp7.099.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Packaging | Container |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Viscosity Standard
Omega 612 has a high viscosity stability standard. Under changing temperatures and varying conditions, this lubricant remains stable and its composition remains unchanged.
Anti-Wear
Omega 612 offers many advantages over the "oil can" lubricants used in workshops. One of its features is its resistance to wear. This lubricant contains wear-preventing agents that form an alloy coating on the friction surfaces, preventing direct contact.
Prevent Foaming
Conventional lubricants tend to foam, which allows oxygen to enter the equipment. Oxygen causes corrosive oxidation, which damages the equipment and ultimately leads to costly breakdowns!
Anti-Macnetic
Omega 612 is antimagnetic, meaning it won't attract metallic dust and magnetic particles. Omega 612 forms a smooth film that prevents contamination and dust from entering the lubricant, thus protecting the friction surfaces.
Notes
Lubricants commonly used in workshops are often electrostatic, and create a small but damaging magnetic field, because it can "attract" fine particles that fly into the lubricant, thus causing pollution, or the formation of abrasive lubricants that are continuously flowed into expensive machines. Erosion or abrasion stimulates wear. And wear means replacement. Replacement takes time. Time is money!
Durable
Surface migration is a key characteristic of lubricants currently used for general applications in workshops and factories. However, all Omega 612 special supplements are designed to stimulate interfacial adhesion, and to keep the lubricant in place and prevent migration.
Special Raw Materials
A good lubricant is determined by the type of raw materials used by the manufacturer. Most lubricants contain wax, or manufacturers use naphthanized oils that harden easily and promote oxidation. In contrast, Omega 612 is made from the finest raw materials.
Fast Water Separation
Water is a combination of hydrogen and oxygen. Oxygen is the primary cause of oxidation. Conventional lubricants tend to emulsify water and carry it throughout the engine, causing internal corrosion, which, like cancer, causes invisible damage. Omega 612 contains an anti-emulsifier that prevents water from entering.
Great EP Abilities
Omega 612 is capable of receiving sudden materials, as is common in industrial applications.
Work Span
Omega 612 has a high viscosity index and low pour point, combined with an ideal working range to provide quality results.
Omega 612 has a high viscosity stability standard. Under changing temperatures and varying conditions, this lubricant remains stable and its composition remains unchanged.
Anti-Wear
Omega 612 offers many advantages over the "oil can" lubricants used in workshops. One of its features is its resistance to wear. This lubricant contains wear-preventing agents that form an alloy coating on the friction surfaces, preventing direct contact.
Prevent Foaming
Conventional lubricants tend to foam, which allows oxygen to enter the equipment. Oxygen causes corrosive oxidation, which damages the equipment and ultimately leads to costly breakdowns!
Anti-Macnetic
Omega 612 is antimagnetic, meaning it won't attract metallic dust and magnetic particles. Omega 612 forms a smooth film that prevents contamination and dust from entering the lubricant, thus protecting the friction surfaces.
Notes
Lubricants commonly used in workshops are often electrostatic, and create a small but damaging magnetic field, because it can "attract" fine particles that fly into the lubricant, thus causing pollution, or the formation of abrasive lubricants that are continuously flowed into expensive machines. Erosion or abrasion stimulates wear. And wear means replacement. Replacement takes time. Time is money!
Durable
Surface migration is a key characteristic of lubricants currently used for general applications in workshops and factories. However, all Omega 612 special supplements are designed to stimulate interfacial adhesion, and to keep the lubricant in place and prevent migration.
Special Raw Materials
A good lubricant is determined by the type of raw materials used by the manufacturer. Most lubricants contain wax, or manufacturers use naphthanized oils that harden easily and promote oxidation. In contrast, Omega 612 is made from the finest raw materials.
Fast Water Separation
Water is a combination of hydrogen and oxygen. Oxygen is the primary cause of oxidation. Conventional lubricants tend to emulsify water and carry it throughout the engine, causing internal corrosion, which, like cancer, causes invisible damage. Omega 612 contains an anti-emulsifier that prevents water from entering.
Great EP Abilities
Omega 612 is capable of receiving sudden materials, as is common in industrial applications.
Work Span
Omega 612 has a high viscosity index and low pour point, combined with an ideal working range to provide quality results.
Use
Omega 612 is perfect for:-Electric motor
-Reciprocating Compressor
-Rotary Compressor
-Torque Converter
-Bearings
-Chain Drive
-Lathe
-Closed gear
-Hydraulic equipment
-'Poclain' Hydraulics
-And lubricate all factory equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Omega%20Universal%20Lubrication%20%26%20Hydraulic%20Oil/5rP112304207-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
