Omega Lubricant for Food Machinery (Pelumas Mesin)

Sebelum PPN:
Rp9.999.900 - Rp37.999.900
Spesifikasi
AppearanceOff Color / Water White (Visual ASTM Test Method)
Carbon Residue Condradson (%)0.02 (D-525 ASTM Test Method)
Copper Strip Corrosion1b (3hour @100°C)
Density (kg/L)0.852 (@15°C) (D-1298 ASTM Test Method)
Evaporation loss4.0 (6.5hour @205°C, %Mass)
FGZ Gear Test, Failure Stage Load12 (DIN 51354 ASTM Test Method)
Flash Point (COC) (°C)210 (D-92 ASTM Test Method)
Flash Point COC (°F)410 (D-92 ASTM Test Method)
Foaming Characteristics - All Sequences, After SettlingNil (D-892 ASTM Test Method)
ISO Viscosity GradeISO VG220
PackagingContainer
Pour Point (°C)-36 (D-97 ASTM Test Method)
Pour Point (°F)-33 (D-97 ASTM Test Method)
Rust Preventing CharacteristicNil (D-665 ASTM Test Method)
Total Acid Number (mg KOH/g)0.7 (D-974 ASTM Test Method)
Viscosity (cSt)220 (@40°C), 23.7 (@100°C), 98000 (@-30°C) (Calc. ASTM Test Method)
Viscosity Index135 (D-2270 ASTM Test Method)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description:
Omega 585 is an advanced, new, AllSynthetic Food Grade Chain & Gear Oil that provides for extended lubrication intervals by virtue of its high performance blend of additives that have been thoroughly inspected and tested for purity. Unlike ordinary chain oils that are
used in food and beverage plants, Omega 585 can be left on treated parts and does not have to be flushed and steam-cleaned off daily, since it is officially-approved as a lubricant suitable for use in all types of food & beverages manufacturing equipment. Being fully synthetic, Omega 585 does not contain any mineral oil, polycyclic aromatic hydrocarbons or potentially harmful constituents.

Dynamic Qualities:
Omega 585 clings tenaciously to applied parts and outperforms virtually all high performance lubricants used for food machinery. It features both a high Flash Point and an ultra low Pour Point and its extended service temperature range is from -30° to 240°C (-22°to 460°F). It therefore provides superior lubrication performance in both high heat equipment - such as bottling, canning and cooking equipment, and also in "reefer" (refrigerated) equipment, cold rooms and ice-making plant equipment.

This in-built versatility, combined with Omega 585's high performance specifications, make it the lubricant of choice for use throughout most food plants, on all types of equipment, including chain drives, conveyor systems, belt pulleys & bearings, guide ways, gear systems, baking oven chains, for drip feed or oil-bath applications as well.

"Pure" Performance:
Omega 585, in addition to providing exceptional anti-wear qualities due to its high lubricity, also provides exemplary rust prevention protection on applied parts and equipment. This is an important consideration, especially for food and beverage plant applications due to the high amounts of residual food extracts and acids, vegetable oils, fruit and citric acids plus the high humidity common to such environments.
Furthermore, Omega 585 is highly stable and therefore is not susceptible to adverse reaction or degradation when subjected to contamination with food processing waste, superheated steam, carbonating gases, and strong, natural or artificial seasonings, etc.

Ulasan Produk

Tidak ada ulasan