TANIZAWA Lightweight Full Harness Toughlight

Sebelum PPN:
Rp8.299.900 - Rp9.299.900
Spesifikasi
Back TypeX type
Belt ColorBlack
Maximum Working Mass (kg)110
SizeFree Size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The weight of the main body is significantly reduced by more than 40% compared to conventional products, reducing the burden on the body.
Because it is a one-size-fits-all size, it can be fitted to people of various body shapes, from tall to petite. [Estimated applicable range = Height (cm) + Weight (Kg) 190-260]
Comes with a storage bag for compact storage.
The shape of the product is X-shaped on the back and V-shaped on the thighs.
Adopts ultra-high molecular weight polyethylene fiber "Dyneema", which is resistant to abrasion and puncture.
Comes with 2 telescopic lanyards

Ulasan Produk

Tidak ada ulasan