Mitutoyo Signal Digimatic Syndicator Data Logger Printer Foot Switch Set (Printer Tiket)

Sebelum PPN:
Rp29.999.900
Spesifikasi
Measuring Force (N)2.5 or less
Measuring Range (mm)12.7
Minimum Reading (mm)0.001/0.01 (switchable)
Power SupplyExternal power supply (DC 5-24V)
Repeatability (mm)0.002
Return Error (mm)0.002
Total Measurement Range Direction Error (mm)0.003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a measuring instrument that outputs a pass/fail result for the detected position data. There is no contact deterioration like with mechanical electrical contact methods.
The output can be directly connected to an external device (such as a sequencer) for use. (Output logic inversion is also possible.) The judgment result is also displayed on the LCD and two-color LED.
This measuring instrument is equipped with a peak detection function, and can also make pass/fail judgments based on peak values and fluctuation ranges.
Position detection is by the ABS (absolute) method, which has an absolute origin, so there is no need to align the origin each time the power is turned on, and there is no risk of overspeed errors.

Ulasan Produk

Tidak ada ulasan