Mitutoyo Id-Cnx U-Wave Transmitter Set (IP67 Type) (Transmitter Penerima Nirkabel)

Sebelum PPN:
Rp14.999.900 - Rp19.999.900
Spesifikasi
Back Plate SpecificationFlat
Display7-digit LCD, sign, analog bar
Maximum Response SpeedUnlimited
Measuring Range (mm)12.7
Power SupplyLithium metal battery CR2032X 1 piece (standard battery is for monitor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports two-way communication between the ID-C and a PC, allowing you to not only output data to a PC, but also to set various functions of the ID-C from the PC.
The position detection sensor is equipped with Mitutoyo's original ABS (absolute) sensor that has an absolute origin. There is no need to align the origin each time the power is turned on, and overspeed errors do not occur, improving reliability.

Ulasan Produk

Tidak ada ulasan