Mitutoyo Coolant Digital Indicator Input Tool (RS-232C) Foot Switch Set (Alat Ukur Ketebalan)
Sebelum PPN:
Rp16.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Life (Year) | Approximately 1 (7000hours continuous hours) |
|---|---|
| Data Output | Digimatic output |
| Maximum Response Speed | Unlimited (not applicable to copying measurement) |
| Position Detection Method | Capacitive absolute encoder |
| Power Supply | One button-type silver oxide battery SR44 (No. 938882) is included as standard (the button-type silver oxide battery included as standard is for monitor use) |
| Protection Class | [IP66] Level 6/dustproof. Dust must not enter. Level 6/Protected against powerful jets. No harmful effects should occur even when exposed to powerful jets of water from any direction. |
| Quantization Error | ± 1 count not included |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the ABS (absolute) method, which has an absolute origin on the scale, the set origin is maintained as the measurement reference point even after the power is turned off, eliminating the need to adjust the origin when the power is turned back on, and allowing measurement to begin as soon as the power is turned on.
By adopting the ABS system, overspeed errors have been eliminated.
It is waterproof with protection class IP66, so it can be used even in environments where it is exposed to large amounts of cutting fluid or coolant.
The slim type has a body width of only 35mm. It is particularly useful when attached to a jig and performing multi-point measurements. In addition, the LCD display can be inverted 180° to further improve usability.
The ID-B is a digital version of the back plunger type, which is widely used in dial gauges. The structure directly reads the amount of spindle movement, achieving high accuracy even with a 5mm stroke.
By setting upper and lower limits, you can perform tolerance judgment measurements. You can also enlarge and display only the tolerance judgment results.
It has an output terminal for measurement data, allowing the configuration of a statistical process control system or measurement system.
By adopting the ABS system, overspeed errors have been eliminated.
It is waterproof with protection class IP66, so it can be used even in environments where it is exposed to large amounts of cutting fluid or coolant.
The slim type has a body width of only 35mm. It is particularly useful when attached to a jig and performing multi-point measurements. In addition, the LCD display can be inverted 180° to further improve usability.
The ID-B is a digital version of the back plunger type, which is widely used in dial gauges. The structure directly reads the amount of spindle movement, achieving high accuracy even with a 5mm stroke.
By setting upper and lower limits, you can perform tolerance judgment measurements. You can also enlarge and display only the tolerance judgment results.
It has an output terminal for measurement data, allowing the configuration of a statistical process control system or measurement system.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Foot%20Switch%20Set%20(Alat%20Ukur%20Ketebalan)/4oP112270168-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
