Mitutoyo Coolant Digimatic Indicator Input Tool Direct Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Battery Life (Year)Approximately 1 (7000hours continuous hours)
Data OutputDigimatic output
Maximum Response SpeedUnlimited (not applicable to copying measurement)
Position Detection MethodCapacitive absolute encoder
Power SupplyOne button-type silver oxide battery SR44 (No. 938882) is included as standard (the button-type silver oxide battery included as standard is for monitor use)
Protection Class[IP66] Level 6/dustproof. Dust must not enter. Level 6/Protected against powerful jets. No harmful effects should occur even when exposed to powerful jets of water from any direction.
Quantization Error± 1 count not included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the ABS (absolute) method, which has an absolute origin on the scale, the set origin is maintained as the measurement reference point even after the power is turned off, eliminating the need to adjust the origin when the power is turned back on, and allowing measurement to begin as soon as the power is turned on.
By adopting the ABS system, overspeed errors have been eliminated.
It is waterproof with protection class IP66, so it can be used even in environments where it is exposed to large amounts of cutting fluid or coolant.
The slim type has a body width of only 35mm. It is particularly useful when attached to a jig and performing multi-point measurements. In addition, the LCD display can be inverted 180° to further improve usability.
The ID-B is a digital version of the back plunger type, which is widely used in dial gauges. The structure directly reads the amount of spindle movement, achieving high accuracy even with a 5mm stroke.
By setting upper and lower limits, you can perform tolerance judgment measurements. You can also enlarge and display only the tolerance judgment results.
It has an output terminal for measurement data, allowing the configuration of a statistical process control system or measurement system.

Ulasan Produk

Tidak ada ulasan