Mitutoyo Calculation Type Digimatic Indicator Input Tool Direct Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Back Plate SpecificationFlat
Battery (pcs)Lithium metal battery CR2032 x 1 (The standard battery is for the monitor)
Measuring Force (N)1.5 or less
Measuring Range (mm)12.7
Minimum Reading (mm)12 types can be switched
Repeatability (mm)0.002
Return Error (mm)0.002
Total Measurement Range Direction Error (mm)0.003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in calculation function for the amount of spindle movement. By attaching it to the measurement jig and setting the calculation coefficient, you can measure directly without using a conversion table, which helps improve measurement efficiency.
Five buttons, status icons, and key assist display allow for simple operation of a variety of functions.
It is equipped with a wide LCD screen and analog bar display.
The ABS (absolute) system has an absolute origin, so there is no need to align the origin each time the power is turned on. In addition, there is no overspeed error, improving reliability.

Ulasan Produk

Tidak ada ulasan