PCE Instruments UCI Hardness Tester

Sebelum PPN:
Rp189.999.900 - Rp309.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic testing device for non-destructive hardness measurement / Large color LCD display / Including software / HV, HRC, HRB, HB and MPa scale / With memory function / Probes interchangeable / 136 ° Vickers diamond

The Ultrasonic testing device has been designed for the non-destructive hardness measurement of metallic components. The Ultrasonic testing device works on the basis of the Ultrasonic Contact Impedance test procedure. This UCI procedure works as follows: a Vickers diamond at the probe is stimulated with its self-resonance. By pushing the probe, the vibration frequency is reduced depending on the hardness of the surface and on the e module of the material and of the contact surface. The hardness of the surface can be determined on the basis of the frequency shift, taking the characteristic curve of the material into consideration.

The Ultrasonic testing device works non-destructively. There is a microscopically slight pressure against the surface, however, this is normally not visible. Due to the low penetration depth of the Vickers diamond, this Ultrasonic testing device is especially suitable for edge layer hardened components such as, for example, those that emerge when nitriding or induction hardening. It is typically used for punching tools, presses, thin-walled components, cog wheels, turbine blades, camshafts or weld seams. The Ultrasonic testing device is also suitable for many other hardness testing applications. It has exchangeable probes with different pressure forces and can therefore cover diverse applications.

After measuring the hardness of a component, the Ultrasonic testing device shows different statistical values such as the MAX / MIN values and average values. Moreover, the standard deviation and further coefficients can be determined. A bar chart can be indicated. Since the Ultrasonic testing device is equipped with an internal memory, the measured data can be evaluated by means of a software.

Delivery Scope:
1 x Ultrasonic testing device PCE-3500
1 x 50 N UCI probe
1 x 2 GB SD card
1 x USB cable
1 x PC software
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait