Spesifikasi
| Averaging | Yes, between 0.1-9.9 s |
|---|---|
| Burst Pressure (kPa) | 3000 |
| Current Consumption (mA) | 50 (with backlight); 10 (without backlight) |
| Data logger | 1024 memory slots; 1 s-255 h recording time per memory location; 1 s-24 h recording interval |
| Dimensions (mm) | 145x85x35 |
| Display | Graphic LCD with Backlight |
| Ingress Protection Rating | IP41 |
| Max/Min and Hold Function | Yes |
| Measurement Units | Pa, hPa, kPa, MPa, mbar, bar, ATM, kg / cm², mmH2O, cmH2O, inH2O, mmHg, inHg, Torr, PSI, PSF (adjustable) |
| Measuring Rate (Hz) | 10 |
| Media | Liquids; Air; Non-explosive gasses |
| Medium | For air and non-explosive gasses |
| Nominal Pressure (kPa) | 2000 |
| Operating Temperature (°C) | 0 to 50 |
| Overpressure (kPa) | 2000 |
| Power Supply | 2 x 1.2V NiMh batteries; 5V/500-mA USB power adapter |
| Pressure Connection | 5mm nipple for quick connection |
| Principle | Relative pressure |
| Storage Temperature (°C) | 10 to 55 |
| Zero Correction | Yes, with a zero key |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PDA 1000L HVAC Meter
Digital pressure meter for measuring relative pressure from -100 to 2000 kPa / Data logger / MAX MIN HOLD functions / USB interface / Graphic LCD
The relative pressure HVAC meter PCE-PDA 1000L measures the relative pressure on machines and systems. The relative pressure is measured by this HVAC pressure meter in the range between -100 to 2000 kPa. The relative pressure HVAC meter PCE-PDA 1000L has a quick coupling connection with which the air pressure or water pressure can be directly applied to the device. In addition to the measurement in kPa, many other pressure units are available to the user. The large LCD on the relative pressure meter continuously visualizes the measured values. It is also possible to freeze the maximum or minimum measured value in the display via the Max-Min-Hold function. Likewise, the relative pressure meter in the second display area optionally displays the system temperature or a pressure difference if a leak test has been carried out.
The PCE-PDA 1000L relative pressure HVAC meter has a data logger. The memory has 1024 memory locations. Recordings of up to 255h can be stored in each memory location. To evaluate the stored measured values, software is available to the relative pressure HVAC meter. The HVAC meter for relative pressure is supplied by 2 AA batteries. Here the user can either use batteries or rechargeable batteries. In battery operation, the relative pressure HVAC meter PCE-PDA 1000L can be charged via a micro USB port.
Delivery Scope:
1 x HVAC meter PCE-PDA 1000L
2 x 1.2V NiMh batteries
1 x USB power adapter
1 x Micro USB cable
1 x User manual
Digital pressure meter for measuring relative pressure from -100 to 2000 kPa / Data logger / MAX MIN HOLD functions / USB interface / Graphic LCD
The relative pressure HVAC meter PCE-PDA 1000L measures the relative pressure on machines and systems. The relative pressure is measured by this HVAC pressure meter in the range between -100 to 2000 kPa. The relative pressure HVAC meter PCE-PDA 1000L has a quick coupling connection with which the air pressure or water pressure can be directly applied to the device. In addition to the measurement in kPa, many other pressure units are available to the user. The large LCD on the relative pressure meter continuously visualizes the measured values. It is also possible to freeze the maximum or minimum measured value in the display via the Max-Min-Hold function. Likewise, the relative pressure meter in the second display area optionally displays the system temperature or a pressure difference if a leak test has been carried out.
The PCE-PDA 1000L relative pressure HVAC meter has a data logger. The memory has 1024 memory locations. Recordings of up to 255h can be stored in each memory location. To evaluate the stored measured values, software is available to the relative pressure HVAC meter. The HVAC meter for relative pressure is supplied by 2 AA batteries. Here the user can either use batteries or rechargeable batteries. In battery operation, the relative pressure HVAC meter PCE-PDA 1000L can be charged via a micro USB port.
Delivery Scope:
1 x HVAC meter PCE-PDA 1000L
2 x 1.2V NiMh batteries
1 x USB power adapter
1 x Micro USB cable
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
