Spesifikasi
| Alarm | Acoustic, Optical |
|---|---|
| Automatic Power Off (minute) | 5 |
| Bandwidth EF from (Hz) | 5 |
| Bandwidth EF to (MHz) | 3500 |
| Bandwidth MF from (Hz) | 5 |
| Bandwidth MF to (MHz) | 3500 |
| Capacity (mAH) | 700 |
| Dimensions (LxWxH) (mm) | 110x55x23 |
| Display Size (inch) | 2.2 |
| Display Type | LED |
| Interface | USB-C |
| Menu Languages | English, English (GB) |
| Operating Conditions (°C) | 0 to 50 (0 to 90 % RH) |
| Power Supply (V) | 5 |
| Protection Class Device | IP20 |
| Rechargeable Battery | 1 x 3.7V SL 603040; Lithium-ion battery |
| Response Time (s) | 0.5 |
| Storage Conditions (°C) | 0 to 50, 0 to 90 % RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electromagnetic Field Meter / measures electric and magnetic fields simultaneously / audible and visual alarm / automatic power off
The Electromagnetic Field Meter is a device for the simultaneous measurement of electric and magnetic fields. It is ideal for domestic use for testing routers, Bluetooth devices, radios, televisions, computers, printers, microwave ovens, refrigerators and mobile phone masts. It offers a measurement range from 1 to 1999 V/m for electric fields and from 0.01 to 99.99 µT for magnetic fields. The Electromagnetic Field Meter has an alarm threshold of 40 V/m or 4 µT, above which an audible alarm is automatically triggered.
The Electromagnetic Field Meter operates within a bandwidth of 5 Hz to 3500 MHz and takes less than a second to deliver a measurement result. A built-in rechargeble 700 mAh lithium battery with USB-C interface makes the device convenient and durable. An LED display provides a clear indication of the measured values and the compact design with only one key ensures easy use. In addition, the Electromagnetic Field Meter switches off automatically when inactive to save energy.
Delivery Scope:
1 x Electromagnetic Field Meter PCE-EMF
1 x USB-C cable
1 x user manual
The Electromagnetic Field Meter is a device for the simultaneous measurement of electric and magnetic fields. It is ideal for domestic use for testing routers, Bluetooth devices, radios, televisions, computers, printers, microwave ovens, refrigerators and mobile phone masts. It offers a measurement range from 1 to 1999 V/m for electric fields and from 0.01 to 99.99 µT for magnetic fields. The Electromagnetic Field Meter has an alarm threshold of 40 V/m or 4 µT, above which an audible alarm is automatically triggered.
The Electromagnetic Field Meter operates within a bandwidth of 5 Hz to 3500 MHz and takes less than a second to deliver a measurement result. A built-in rechargeble 700 mAh lithium battery with USB-C interface makes the device convenient and durable. An LED display provides a clear indication of the measured values and the compact design with only one key ensures easy use. In addition, the Electromagnetic Field Meter switches off automatically when inactive to save energy.
Delivery Scope:
1 x Electromagnetic Field Meter PCE-EMF
1 x USB-C cable
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
