Spesifikasi
| Dimensions (mm) | 207x67x39 |
|---|---|
| Display | 5 Digits LCD |
| Environmental Conditions (°C) | 0 to 50 (< 80 % rH.) |
| Interface | RS 232 |
| Memory | Last value Min Max |
| Power Consumption (mA) | ca. 52 |
| Power Supply | 4 x 1.5V AA (UM-3) / Power supply DC 9V |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Tachometer with Optical & Contact speed measurement / Temperature measurement with IR, PT 1000 or Type K sensors / Robust ABS housing / RS232 interface / Storage of the last measured value as well as Min. and Max. memory
The Condition Monitoring Tachometer is a measuring device for use in maintenance and production. In addition to the stroboscope function, the Condition Monitoring Tachometer is also able to measure temperature by an infrared beam. Thus, the Condition Monitoring Tachometer is ideal for testing the rotational speeds and temperatures of centrifuges, motors, fans, and many other machines and systems used in industry and research. The special feature is the combination of these measurement parameters in a single housing. The Condition Monitoring Tachometer has a measuring range of 0.5 to 99.990 rpm, and the IC circuit in conjunction with a bright red LED lamp ensure the device has a low power consumption and is almost maintenance-free. The setting for the Condition Monitoring Tachometer is made by means of a push button (for coarse and fine adjustment). The Condition Monitoring Tachometer also enables the contactless measurement of the rotational speed from 0.5 to 99.990 rpm with a resolution of up to 0.5 (at n <1000 rpm). When setting the speed measurement, the display is rotated by 180 ° so that the values can be easily read. For temperature measurement with the Condition Monitoring Tachometer, you can carry out the measurement by infrared contactless as well as with temperature sensor type K or PT 1000. The RS 232 interface allows the measured values to be displayed or logged directly on a PC with the corresponding software.
Delivery Scope:
1 x Condition Monitoring Tachometer PCE-T 260
1 x Measuring adapter
2 x Measuring tip (internal and external cone)
1 x Measuring wheel
1 x Reflective tape (600 mm)
1 x Carrying case
1 x Instruction manual
The Condition Monitoring Tachometer is a measuring device for use in maintenance and production. In addition to the stroboscope function, the Condition Monitoring Tachometer is also able to measure temperature by an infrared beam. Thus, the Condition Monitoring Tachometer is ideal for testing the rotational speeds and temperatures of centrifuges, motors, fans, and many other machines and systems used in industry and research. The special feature is the combination of these measurement parameters in a single housing. The Condition Monitoring Tachometer has a measuring range of 0.5 to 99.990 rpm, and the IC circuit in conjunction with a bright red LED lamp ensure the device has a low power consumption and is almost maintenance-free. The setting for the Condition Monitoring Tachometer is made by means of a push button (for coarse and fine adjustment). The Condition Monitoring Tachometer also enables the contactless measurement of the rotational speed from 0.5 to 99.990 rpm with a resolution of up to 0.5 (at n <1000 rpm). When setting the speed measurement, the display is rotated by 180 ° so that the values can be easily read. For temperature measurement with the Condition Monitoring Tachometer, you can carry out the measurement by infrared contactless as well as with temperature sensor type K or PT 1000. The RS 232 interface allows the measured values to be displayed or logged directly on a PC with the corresponding software.
Delivery Scope:
1 x Condition Monitoring Tachometer PCE-T 260
1 x Measuring adapter
2 x Measuring tip (internal and external cone)
1 x Measuring wheel
1 x Reflective tape (600 mm)
1 x Carrying case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
