Sebelum PPN:
Rp9.699.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measurement Units | m, ft |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micro-, milli-, megohmmeter according to the transit time method / 5 to 1500 m (16.4 to 4,921.3 ft) measuring range / Adjustable shortening factors / Database with 86 cable types / Database for user-specific cables
The Micro-, milli-, megohmmeter is a versatile, reliable and precise measuring device for determining cable lengths using the proven transit time method. With this professional Micro-, milli-, megohmmeter, cables can be reliably measured without having to unwind them - ideal for use in trade, electrical installation and maintenance. The measuring range extends from 5 to 1500 (16.4 to 4,921.3 ft) meters, and the device reliably detects short circuits and breaks in the cable.
Thanks to the integrated cable database with 86 different cable types and the option to teach in your own cables and set customized shortening factors, the Micro-, milli-, megohmmeter is particularly flexible to use. Connection is convenient via 4 mm laboratory sockets with the crocodile clips supplied or via a BNC socket for coaxial cables. Cable cross-sections from 0.25 mm² to 16 mm² are supported, making the Micro-, milli-, megohmmeter suitable for a wide range of applications.
A 2.8 inch display provides a clear presentation of all measurement results, while the multilingual menu enables simple and user-friendly operation. The measurement results can be stored internally and called up again on the device. With a battery life of up to 20 hours and compact dimensions, the Micro-, milli-, megohmmeter is optimized for mobile use and is ideal for daily use on construction sites or in workshops.
The Micro-, milli-, megohmmeter is therefore the perfect solution for anyone looking for a reliable, precise and handy measuring device for determining the length of electrical cables and diagnosing faults.
Delivery Scope:
1 x PCE-CLT 100 Micro-, milli-, megohmmeter
1 x Set of test leads 0.5 m / 1.6 ft (red/black)
1 x Set of crocodile clips (red/black)
1 x USB-C cable
1 x Quick Start Guide
1 x Service bag
The Micro-, milli-, megohmmeter is a versatile, reliable and precise measuring device for determining cable lengths using the proven transit time method. With this professional Micro-, milli-, megohmmeter, cables can be reliably measured without having to unwind them - ideal for use in trade, electrical installation and maintenance. The measuring range extends from 5 to 1500 (16.4 to 4,921.3 ft) meters, and the device reliably detects short circuits and breaks in the cable.
Thanks to the integrated cable database with 86 different cable types and the option to teach in your own cables and set customized shortening factors, the Micro-, milli-, megohmmeter is particularly flexible to use. Connection is convenient via 4 mm laboratory sockets with the crocodile clips supplied or via a BNC socket for coaxial cables. Cable cross-sections from 0.25 mm² to 16 mm² are supported, making the Micro-, milli-, megohmmeter suitable for a wide range of applications.
A 2.8 inch display provides a clear presentation of all measurement results, while the multilingual menu enables simple and user-friendly operation. The measurement results can be stored internally and called up again on the device. With a battery life of up to 20 hours and compact dimensions, the Micro-, milli-, megohmmeter is optimized for mobile use and is ideal for daily use on construction sites or in workshops.
The Micro-, milli-, megohmmeter is therefore the perfect solution for anyone looking for a reliable, precise and handy measuring device for determining the length of electrical cables and diagnosing faults.
Delivery Scope:
1 x PCE-CLT 100 Micro-, milli-, megohmmeter
1 x Set of test leads 0.5 m / 1.6 ft (red/black)
1 x Set of crocodile clips (red/black)
1 x USB-C cable
1 x Quick Start Guide
1 x Service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
