Spesifikasi
| Automatic Shutdown | 15 min. |
|---|---|
| Automatic Shutdown Disableable | No |
| Cable Length (m) | 1.2 |
| Dimensions (LxWxH) (mm) | 213x100x65 |
| Display Type | LCD with backlight |
| Measurement Units | °C, °F, m, km, ft |
| Menu Languages | English |
| Number | 6 |
| Operating Conditions (°C) | 0 to 40 (80 % r.H) |
| Overload Protection (V) | Max. 60 |
| Protection Class Device | IP30 |
| Storage Conditions (°C) | -20 to 60, 80 % r.H |
| System | Primary: Disposable Battery |
| Type | Alkaline-Manganese |
| Voltage (V) | 1.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable Fault Meter for Copper and Aluminum Cables / 8 Memory Slots for Custom Cable Types / Resistance Measurement / Automatic Shutdown / Adjustable Display Brightness
The cable fault meter represents a powerful and versatile measuring instrument specifically designed for the precise measurement of electrical cables and conductors. With an impressive measurement range from 0.1 meters to an astonishing 30 kilometers, this device can measure and display cable lengths. Since the cable fault meter determines length based on conductor resistance, it can also measure resistance from 0.1 mΩ to 1999.9 Ω. In this measurement principle, it is also necessary to connect the Kelvin clamps to both cable ends.
The temperature monitoring function, covering an operating range of -5 °C to +50 °C, allows taking into account the influence of temperature fluctuations on length measurement. The cable fault meter supports the display of cable length in various units, including meters (m), kilometers (km), and feet (ft), to meet the diverse requirements of users and nations.
The implementation of 8 memory slots allows the user to individually configure and store cable types for quick access to frequently used settings. This function significantly enhances the practicality of the device.By integrating support for both copper and aluminum cables, the tester opens up applications in various industrial environments. Furthermore, the option to select standard cable types ranging from 0.15 mm² to 240 mm² allows the user to precisely configure according to the specific requirements of their application. The cable fault meter is delivered in a carrying case and comes with two measuring leads, enabling direct use by electricians, in the trade, or many other fields.
Delivery Scope:
1 x Cable Fault Meter PCE-CLT
2 x Measurement Cables with Kelvin Clamps
6 x AA 1.5V Batteries
1 x User Manual
1 x Carrying Case
The cable fault meter represents a powerful and versatile measuring instrument specifically designed for the precise measurement of electrical cables and conductors. With an impressive measurement range from 0.1 meters to an astonishing 30 kilometers, this device can measure and display cable lengths. Since the cable fault meter determines length based on conductor resistance, it can also measure resistance from 0.1 mΩ to 1999.9 Ω. In this measurement principle, it is also necessary to connect the Kelvin clamps to both cable ends.
The temperature monitoring function, covering an operating range of -5 °C to +50 °C, allows taking into account the influence of temperature fluctuations on length measurement. The cable fault meter supports the display of cable length in various units, including meters (m), kilometers (km), and feet (ft), to meet the diverse requirements of users and nations.
The implementation of 8 memory slots allows the user to individually configure and store cable types for quick access to frequently used settings. This function significantly enhances the practicality of the device.By integrating support for both copper and aluminum cables, the tester opens up applications in various industrial environments. Furthermore, the option to select standard cable types ranging from 0.15 mm² to 240 mm² allows the user to precisely configure according to the specific requirements of their application. The cable fault meter is delivered in a carrying case and comes with two measuring leads, enabling direct use by electricians, in the trade, or many other fields.
Delivery Scope:
1 x Cable Fault Meter PCE-CLT
2 x Measurement Cables with Kelvin Clamps
6 x AA 1.5V Batteries
1 x User Manual
1 x Carrying Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
