Spesifikasi
| Application | Copper, Semiconductor Junction Protection |
|---|---|
| Chemical Type | Elastomer |
| Chemical composition | Stearic Acid |
| Colour | White |
| Cure Time (day) | 7 (23°C) |
| Food Processing Safe | No |
| Hardness | 32 Shore A |
| Maximum Operating Temperature (°C) | 150 |
| Minimum Operating Temperature (°C) | -40 |
| Odour | Sweet |
| Operating Temperature Range (°C) | -40 to +150 |
| Physical Properties | Neutral Cure, Non-Corrosive |
| Product Form | Paste |
| Sealant Type | Silicone Sealant |
| Special Features | Non Corrosive |
| Specific Gravity | 1.43 |
| Tensile Strength (N/cm) | 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-Corrosive Silicone Sealant
One-component, room temperature curing silicone elastomer. Cross linking takes place in the presence of moisture in the air to form a flexible resilient silicone rubber.,The material does not evolve any corrosive volatiles, e.g. acetic acid, amines, during cure and is therefore suitable for use on copper, its alloys and other sensitive metals. This property also results in a very low odour emission compared to acetoxy grades. The thixotropic paste has excellent adhesion to most materials (except PTFE and polyethylene) and can withstand temperatures of -40°C to +150°C whilst still maintaining chemical resistance. Typical uses are protection of semiconductor junctions, finishing protection of assemblies and delicate devices, sealing to copper clad items.NoteNot considered to be 'food safe'.
One-component, room temperature curing silicone elastomer. Cross linking takes place in the presence of moisture in the air to form a flexible resilient silicone rubber.,The material does not evolve any corrosive volatiles, e.g. acetic acid, amines, during cure and is therefore suitable for use on copper, its alloys and other sensitive metals. This property also results in a very low odour emission compared to acetoxy grades. The thixotropic paste has excellent adhesion to most materials (except PTFE and polyethylene) and can withstand temperatures of -40°C to +150°C whilst still maintaining chemical resistance. Typical uses are protection of semiconductor junctions, finishing protection of assemblies and delicate devices, sealing to copper clad items.NoteNot considered to be 'food safe'.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/RS%20PRO%20Sealant%20Paste%20(Lem%20Silikon)/3bP112229119-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
