Spesifikasi
| Finish | Plain |
|---|---|
| Material | Stainless Steel |
| Stainless Steel Type | A2 304 |
| Thickness (mm) | 0.4 |
| Washer Type | Crinkle |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO A2 Stainless Steel Crinkle Washer
RS PRO Stainless Steel Plain Washers
From the trusted RS PRO Brand, these stainless steel crinkle washers are generally used with a machine threaded fastener and nut to spread the load over a greater surface area when tightening a bolt, screw or nut. As they are made from A2 stainless steel, they have an element of corrosion resistance that ensures long life and suitability for some specialistic environments such as food production.
How do they work?
RS PRO crinkle washers have advantages over plain washers in that they provide an element of locking and vibration resistance in a fastener, while still fulfilling the purposes of a plain washer, namely spacing and distributing load between the fastener and material and prevent the wear and distortion of installation surfaces over time.
Available in the following sizes;
428-672 is an M6 A2 Stainless Steel Crinkle Washer
Applications
RS PRO crinkle washers are a useful addition to any fastener assembly. They decrease the surface load when joining materials, and they're unique shape allows for a degree of vibration protection over time. You can use them to make maintenance easier by allowing for smoother loosening and tightening of components. Crinkle washers are commonly used in many electronic, food, chemical and construction applications.
What is the difference between a crinkle washer and a wave washer?Wave and crinkle washers are often confused as they look quite similar, but they wave washers are shaped differently and used as spring washers, while crinkle washer are more suitable for spacing applications.
RS PRO Stainless Steel Plain Washers
From the trusted RS PRO Brand, these stainless steel crinkle washers are generally used with a machine threaded fastener and nut to spread the load over a greater surface area when tightening a bolt, screw or nut. As they are made from A2 stainless steel, they have an element of corrosion resistance that ensures long life and suitability for some specialistic environments such as food production.
How do they work?
RS PRO crinkle washers have advantages over plain washers in that they provide an element of locking and vibration resistance in a fastener, while still fulfilling the purposes of a plain washer, namely spacing and distributing load between the fastener and material and prevent the wear and distortion of installation surfaces over time.
Available in the following sizes;
428-672 is an M6 A2 Stainless Steel Crinkle Washer
Applications
RS PRO crinkle washers are a useful addition to any fastener assembly. They decrease the surface load when joining materials, and they're unique shape allows for a degree of vibration protection over time. You can use them to make maintenance easier by allowing for smoother loosening and tightening of components. Crinkle washers are commonly used in many electronic, food, chemical and construction applications.
What is the difference between a crinkle washer and a wave washer?Wave and crinkle washers are often confused as they look quite similar, but they wave washers are shaped differently and used as spring washers, while crinkle washer are more suitable for spacing applications.
Feature
Features and Benefits• A2 stainless steel construction for durability
• Suitable for some locking and anti-vibration purposes
• Available in a range of sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
