Spesifikasi
| Connector 1 | HDMI |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | Mini HDMI |
| Connector 2 Gender | Male |
| HDMI Version | High Speed |
| Maximum Resolution | 4K |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
| Size of Strands (mm) | 0.102 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mini HDMI to HDMI Cable with High Speed Ethernet, Male to Male
From our trusted and reliable own brand RS PRO, this robust HDMI mini to HDMI male cable with ethernet compatibility offers excellent performance for use with a wide range of audio and devices. With gold flash plate coverings, the connectors are protected from corrosion whilst delivering a high quality connection. For enhanced performance and secured connectivity, this HDMI cable also features robust HDMI mini and standard connectors ensuring the cable remains firmly connected to HDMI ports and sockets on devices such as cameras and televisions. The cable features a PVC sheath offering excellent durability, with included strain relief to prevent the jacket splitting around the boot. For ease of use with your portable entertainment devices, this high speed HDMI cable from RS PRO is suitable for use with standard HDMI sockets and HDMI mini sockets.
Applications
HDMI mini (High definition multimedia interface) to HDMI high speed cables are used with a wide range of smaller HD (high definition) audio and video devices, allowing them to effortlessly connect and transfer data with high speeds and resolutions. Whether you need a high quality HDMI cable to watch films in 4k or to download and view your photos on a larger screen, RS PRO HDMI cables with Ethernet combability have you covered. HDMI mini to HDMI male cables are perfect with devices such as:
Smart TV’s
Laptops
Tablets
DSLR Cameras
Certifications
RoHS / REACH / CE
Is HDMI mini the same as HDMI micro?
No, HDMI mini is commonly found on DSLR cameras and standard tablet devices whereas HDMI micro is found on smaller electronic devices such as smart phones and mini tablets.
From our trusted and reliable own brand RS PRO, this robust HDMI mini to HDMI male cable with ethernet compatibility offers excellent performance for use with a wide range of audio and devices. With gold flash plate coverings, the connectors are protected from corrosion whilst delivering a high quality connection. For enhanced performance and secured connectivity, this HDMI cable also features robust HDMI mini and standard connectors ensuring the cable remains firmly connected to HDMI ports and sockets on devices such as cameras and televisions. The cable features a PVC sheath offering excellent durability, with included strain relief to prevent the jacket splitting around the boot. For ease of use with your portable entertainment devices, this high speed HDMI cable from RS PRO is suitable for use with standard HDMI sockets and HDMI mini sockets.
Applications
HDMI mini (High definition multimedia interface) to HDMI high speed cables are used with a wide range of smaller HD (high definition) audio and video devices, allowing them to effortlessly connect and transfer data with high speeds and resolutions. Whether you need a high quality HDMI cable to watch films in 4k or to download and view your photos on a larger screen, RS PRO HDMI cables with Ethernet combability have you covered. HDMI mini to HDMI male cables are perfect with devices such as:
Smart TV’s
Laptops
Tablets
DSLR Cameras
Certifications
RoHS / REACH / CE
Is HDMI mini the same as HDMI micro?
No, HDMI mini is commonly found on DSLR cameras and standard tablet devices whereas HDMI micro is found on smaller electronic devices such as smart phones and mini tablets.
Feature
Features and BenefitsHDMI mini male to HDMI male connectors suitable for connecting various electronic devices
Higher resolutions, download and playback speeds
Gold plated offering a clear signal with excellent corrosion resistance
Compatible with standard and mini HDMI sockets
Durable PVC sheath with strain relief for enhanced protection
Ensure a high speed connection and reliable connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)