RS PRO Key Selector Switch IP65 (Saklar Kunci)

Sebelum PPN:
Rp499.900 - Rp749.900
Spesifikasi
Contact Configuration1 CO
IP RatingIP65
Terminal TypeScrew
Voltage Rating AC (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 2 Position Key Switch - (1RT) 22 mm Cutout Diameter
This RS PRO two-position key-operated switch is a versatile unit that comes in a complete built-in contact block. You can see switches like this one used in a variety of applications in the automotive and construction industries.
The switch has a built-in contact block with one SPNO (Single Pole Normally Open) and one SPNC (Single pole Normally Closed) relay output type. It features a chrome collar to ensure it's well protected. It also has an Ingress Protection (IP) rating of IP65, meaning it's perfectly shielded from dust and low-pressure jets of water.
The product is a panel-mounting component and has a screw terminal, so it's easy to connect and mount to your panel. It complies with American (ANSI/ESD S20.20:2014) and British (BS EN 61340-5-1:2007) electrostatic safety requirements, which guarantees the risk of a discharge is reduced.
Feature
Features and Benefits
• Contact configuration of 1RT
• Cutout diameter of 22 mm
• Not illuminated
• IP65 rated
• Maximum voltage of 230 V AC
• Maximum current of 6 A
• Two keys
• Two positions
• Stay put switch actuation
• Screw terminal type

Ulasan Produk

Tidak ada ulasan