Spesifikasi
| Body Style | Barrel |
|---|---|
| Detection Range (mm) | 5 |
| Housing Material | Brass Nickel Plated |
| IP Rating | IP67 |
| Length (mm) | 69 |
| Maximum DC Voltage (V) | 30 |
| Maximum Operating Temperature (°C) | 75 |
| Maximum Switching Frequency (kHz) | 1 |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Type | Flush |
| Output Type | PNP |
| Reverse Polarity Protection | Yes |
| Sensor Technology | Inductive |
| Short Circuit Overload Protection | Yes |
| Standards Met | cULus Listed, EN 60947-5-2, RoHS Compliant, UL |
| Supply Voltage (V) | 10 - 30 DC |
| Terminal Type | 4-Pin M12 Connector |
| Thread Size | M18 x 1 |
| switching Current (mA) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Inductive Proximity SensorIntroducing the range of RS PRO Inductive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.APPROVALS : EN60947-5-2
Applications:
An inductive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using a coil and oscillator inside the sensor that creates an electromagnetic field close to the sensing surface and when there is a change occurs in the oscillating amplitude, it is able to pick up these variations.
These sensors are especially useful for production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
Applications:
An inductive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using a coil and oscillator inside the sensor that creates an electromagnetic field close to the sensing surface and when there is a change occurs in the oscillating amplitude, it is able to pick up these variations.
These sensors are especially useful for production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
Feature
Features and Benefits• Inductive sensors offer precise detection, long-term reliability and high accuracy
• The sensors are completely encapsulated, which greatly increases shock and vibration resistance and are non-flush mounted
• They also have an IP rating of 67 and are built from a nickel-brass housing with a PBT sensing face
• These inductive sensors are non-embeddable and feature an LED indicator for easy, visual identification
• The operating temperature ranges -25 to +75°C
• Additional features include a short circuit, overload and reverse polarity protection
• 2m PVC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
