Spesifikasi
| Body Orientation | Right Angle |
|---|---|
| Converts from Gender | Male |
| Converts from Type | HDMI |
| Converts to Gender | Female |
| Converts to Type | HDMI |
| End 1 | Male HDMI (1) |
| End 1 Number of Connections | 1 |
| End 2 | Female HDMI (1) |
| End 2 Number of Connections | 1 |
| Type | HDMI Right Angle Male To Female Adapter |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO HDMI 90° Right Angle Male to Female Adapter
Introducing the RS PRO right angle HDMI Adapters, ideal for connecting devices to each other with high quality connection. The cable has a male HDMI connecter and a female HDMI connector that has been designed with right angle accessibility that offers fantastic connections in tight spaces. In addition to this, the adapter is designed from black PVC ensuring durability and protection from damage both internally and externally. The adapter has metal connectors that are gold plated to protect from corrosion. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring right-angled HDMI connections.
Applications
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Introducing the RS PRO right angle HDMI Adapters, ideal for connecting devices to each other with high quality connection. The cable has a male HDMI connecter and a female HDMI connector that has been designed with right angle accessibility that offers fantastic connections in tight spaces. In addition to this, the adapter is designed from black PVC ensuring durability and protection from damage both internally and externally. The adapter has metal connectors that are gold plated to protect from corrosion. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring right-angled HDMI connections.
Applications
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Feature
Features and BenefitsThis range of RS PRO adapters are an ideal addition to any professional and domestic applications
The adapter has a durable PVC (Polyvinyl Chloride) shell for extra durability and protection
Right angle design provides access to tight spaces
These adapters can offer optimum signal quality with minimal interference, ensuring optimum performance
Adapter Connectors: HDMI - Male, HDMI - Female
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)