Spesifikasi
| Case Material | Die Cast Aluminium |
|---|---|
| Colour | Black |
| Contact Configuration | SPDT |
| Contact Material | Silver |
| Contact Voltage Rating AC (V) | 250 |
| Contact Voltage Rating DC (V) | 24 |
| Dimensions (mm) | 152x94x46 |
| Foot Switch Type | Momentary Foot Switch |
| Height (mm) | 46 |
| IP Rating | IPX2 |
| Length (mm) | 152 |
| Standards Met | 2006/95/EC, EN 60950 |
| Switch Environment | General Industrial |
| Switch Operation | Momentary |
| Width (mm) | 94 |
| contact Current Rating (A) | 6 @ 250 VC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Medium Duty Industrial Foot Switch
RS PRO medium duty foot switches which are ideal for general industrial applications This foot switch is constructed from die-cast aluminium making it tough and durable for harsh environments and is black in colour.
Foot switches are commonly used on large machinery were hand operated switches are a safety concern. RS PRO offers a range of footswitches and accessories to meet your requirements. The range has been RS approved meaning great value for money and high-quality you can rely on.
Typical Applications
Foot switches are commonly used in applications where hands-free control is more practical or safer. They can be found on:
Industrial machinery and smaller power tools
Hospital beds
Dentist Chairs
Lamps
RS PRO medium duty foot switches which are ideal for general industrial applications This foot switch is constructed from die-cast aluminium making it tough and durable for harsh environments and is black in colour.
Foot switches are commonly used on large machinery were hand operated switches are a safety concern. RS PRO offers a range of footswitches and accessories to meet your requirements. The range has been RS approved meaning great value for money and high-quality you can rely on.
Typical Applications
Foot switches are commonly used in applications where hands-free control is more practical or safer. They can be found on:
Industrial machinery and smaller power tools
Hospital beds
Dentist Chairs
Lamps
Feature
Features and Benefits:Momentary foot switch controller
Die-cast aluminium body for durability
Single pole momentary changeover contact rated at 240V, 3A.
9mm rubber gland cable entry
Suited for medium/heavy duty industrial applications
Designed to reduce operator fatigue
Operating Temperature: -5°C to +40°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
