Spesifikasi
| Colour | Black |
|---|---|
| Converts from Gender | Male |
| Converts from Type | DisplayPort |
| Converts to Gender | Female |
| Converts to Type | HDMI |
| End 1 Number of Connections | 1 |
| End 2 Number of Connections | 1 |
| Length (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO DisplayPort to HDMI Adapter, Male to Female
Introducing the range of RS PRO DisplayPort to HDMI Adapters, ideal for connecting a high-definition monitor or LCD TV to a computer or a graphics card that has a DisplayPort output. The cable has a male DisplayPort connecter and a female HDMI connector that has been designed with a 34 AWG cable flex that connects to a PCB in the female HDMI housing. In addition to this, the cable flex has a built-in strain relief to avoid the cable flex splitting around the connectors, ensuring durability and protection from damage both internally and externally. The adapter has an ABS shell and PVC outer jacket for optimum protection and performance for signal transmission, especially when fragile connector points are being moved around. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environments requiring DisplayPort and HDMI connections.
Applications:
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Introducing the range of RS PRO DisplayPort to HDMI Adapters, ideal for connecting a high-definition monitor or LCD TV to a computer or a graphics card that has a DisplayPort output. The cable has a male DisplayPort connecter and a female HDMI connector that has been designed with a 34 AWG cable flex that connects to a PCB in the female HDMI housing. In addition to this, the cable flex has a built-in strain relief to avoid the cable flex splitting around the connectors, ensuring durability and protection from damage both internally and externally. The adapter has an ABS shell and PVC outer jacket for optimum protection and performance for signal transmission, especially when fragile connector points are being moved around. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environments requiring DisplayPort and HDMI connections.
Applications:
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Feature
Features and Benefits:This range of RS PRO adapters are an ideal addition to any professional and domestic applications
The adapter has a durable ABS shell and a PVC (Polyvinyl Chloride) outer jacket for extra durability and protection
A 34 AWG cable flex connects the DisplayPort housing to a PCB inside the HDMI housing
These adapters can offer optimum signal quality with minimal interference, ensuring optimum performance
Adapter Connectors: DisplayPort - Male, HDMI - Female
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
