Spesifikasi
| Connector 1 | HDMI |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | HDMI |
| Connector 2 Gender | Male |
| HDMI Cable Speed | High Speed |
| Maximum Resolution | 4K |
| Outer Sheath Material | Nylon |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO HDMI to HDMI 2 m Cable
RS PRO introduces the fantastic range of HDMI cables, ranging from 0.5m to 10m cables available. RS PRO has designed this HDMI cable for quick and easy installation while providing a high-quality display connection for many of your devices. Offering users fantastic video in durable and flexible casing, with connectors that have swivel and rotating points to make it easier to connect them at difficult angles and have gold flash covering to prevent corrosion. With connector hoods made from black PVC it protects your connectors when they are not in use. Designed with simplicity in mind plug the HDMI connector straight into a computer for presentations or a Blu-ray player for a film night, display images, video, and sound on your HDTV or monitor. The HDMI cable is hi-speed and ethernet ready.
A great feature of this HDMI cable is that it doesn't require any additional software to be downloaded to use it. With no tools required, it's incredibly easy to use, just plug in the male connectors and play. As there is a variety of lengths available users can pick the length that suits place the location to where it suits their needs best. It has a low profile and is extremely lightweight, allowing users to slip it into a laptop bag or rucksack.
Applications
An HDMI cable is used for displaying superb quality video and sound from an input, eg. DVD player, to an output, eg. 4k HD TV. Users can quickly and easily connect this cable to HDMI-capable devices, such as 4K and Ultra HD displays with screw locking. Ideal whether you’re in the office or at home, this is perfect for any environment to prevent accidental signal loss and removal.
RS PRO introduces the fantastic range of HDMI cables, ranging from 0.5m to 10m cables available. RS PRO has designed this HDMI cable for quick and easy installation while providing a high-quality display connection for many of your devices. Offering users fantastic video in durable and flexible casing, with connectors that have swivel and rotating points to make it easier to connect them at difficult angles and have gold flash covering to prevent corrosion. With connector hoods made from black PVC it protects your connectors when they are not in use. Designed with simplicity in mind plug the HDMI connector straight into a computer for presentations or a Blu-ray player for a film night, display images, video, and sound on your HDTV or monitor. The HDMI cable is hi-speed and ethernet ready.
A great feature of this HDMI cable is that it doesn't require any additional software to be downloaded to use it. With no tools required, it's incredibly easy to use, just plug in the male connectors and play. As there is a variety of lengths available users can pick the length that suits place the location to where it suits their needs best. It has a low profile and is extremely lightweight, allowing users to slip it into a laptop bag or rucksack.
Applications
An HDMI cable is used for displaying superb quality video and sound from an input, eg. DVD player, to an output, eg. 4k HD TV. Users can quickly and easily connect this cable to HDMI-capable devices, such as 4K and Ultra HD displays with screw locking. Ideal whether you’re in the office or at home, this is perfect for any environment to prevent accidental signal loss and removal.
Feature
Features and BenefitsConnectors have swivel and rotating points to ensure you can connect devices even at difficult angles
Gold flash covering to prevent corrosion
Connector hoods made from black PVC to provide extra protection when the connectors are not in use
Ethernet support
2x HDMI Male connector
1m cable length
Black braided cable
It is RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)