RS PRO Key Switch Head Spring Return 2-Position (Saklar Kunci)

Sebelum PPN:
Rp559.900
Spesifikasi
Angle of Throw (°)30
Cut-out Diameter (mm)22
IP RatingIP65
Number of Positions2
Switch ActuationSpring Return

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Key Switch
The RS PRO 2-position black key switch head has a robust design with a silver bezel and its cut-out diameter is 22.5mm. The switching head has a simple installation via standard lock nut.

Certifications
• IP65 rated
Feature
Features and Benefits
• Actuation 2 Position 0° - 30°
• Contact block row clip included
• Latching and Sprung return head options
• Mechanical life more than 1 million uses
• Mounting Type Panel Mounted
• Plastic body material
• Stackable design for contact blocks (max 6)

Ulasan Produk

Tidak ada ulasan