SATA Repair Tool Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
External Dimensions Height (cm)5.5
External Dimensions Width (cm)15
External Length (cm)29
Net Weight (kg)1.79
Serial Number03770

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03770 19-piece Computer Repair Kit Product Description ●1 piece 6" Adjustable Wrench ●2 pieces A Series Nut Screwdriver 5x75MM, 6x75MM ●2 pieces A Series Flower Head Screwdriver T10x100MM, T15x100MM ●2 pieces T Series Slotted Screwdriver 3x75MM, 5x75MM ●2 pieces T Series Phillips Screwdriver #0x75MM, #1x200MM ●1 piece 6" Electronic Long Nose Pliers ●1 piece 6" Wire Strippers with Blades ●1 piece Aluminum Manual Desoldering Tool ●1 piece Portable Solder Wire 1.0MM/17g ●1 piece 30W Externally Heated Long-Life Soldering Iron ●1 piece Pointed Tweezers 125MM ●1 piece Soft Bristle Brush ●1 piece IC Clip ●1 piece Anti-static Wrist Strap ●1 piece Computer repair kit bag ●Suitable for daily use by computer repair staff, fully equipped ●Adopts high-grade waterproof polyester material zipper bag, easy to carry

Ulasan Produk

Tidak ada ulasan