Eurotherm Paperless Chart Recorder Measures Current

Sebelum PPN:
Rp75.999.900 - Rp329.999.900
Spesifikasi
Chart TypePaperless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eurotherm Chart Recorder
The Eurotherm 6100A is an 18-channel paperless videographic chart recorder used to measure the current, millivolt, voltage, resistance, temperature. It offers unrivalled input accuracy with a 125ms total sample rate and input channels are freely configurable to suit your process requirements. Each instrument has an intuitive, 5.5in 1/4VGA touchscreen display to enable operators to clearly view process data in varying formats. Data is stored in a tamper-resistant binary format that can be used for secure, long-term records of your process.
Feature
Features and Benefits
Adaptive recording
Advanced functionality like math and logic, batch recording and flow totalization
Custom graphic displays
Ethernet TCP/IP and MODBUS RTU network connection
Secure data recording
Up to 96MB non-volatile flash memory
Math functions, totalizers, timers, counters
Time synchronization (SNTP)
Audit Trail functionality
Applications
Monitor and measure current, millivolt, resistance and voltage
Certifications
IP66 rated

Ulasan Produk

Tidak ada ulasan