Eurotherm Graphical Graphic Recorder Measures Current

Sebelum PPN:
Rp66.999.900 - Rp109.999.900
Spesifikasi
Chart TypeGraphical
Maximum Current Measurement (mA)<100
Maximum Humidity Measurement (%RH)85
Maximum Temperature Measurement (°C)55
Number of Inputs4
Number of Outputs3
Parameters MeasuredCurrent, Millivolt, Resistance, Temperature, Voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Eurotherm nanodac recorder+reg. is a graphical video graphic chart recorder used to measure the current, millivolt, voltage, resistance and temperature. It has 24V ac (+10% - 15%) at 48-62Hz, or 24V dc (+20% - 15%) with 2 control loops along with 1 Logic, 1 relay and 1 analog (ISO DC) output options. It comes with 3.5in TFT display that offers incredibly clear visualisation of process parameters with a wide selection of configurable views to best suit the application. The views include horizontal and vertical trends, bar graphs, numeric, alarm panel, alarm status and control loops.
Tamper resistant data recording methodology trusted by auditors
Four navigation push buttons (Page, Scroll, Lower and Raise)
USB removable data storage facility
High accuracy universal inputs
8Hz (125ms) sample data recording rate
Multi-language support
Compact design

Ulasan Produk

Tidak ada ulasan