Eurotherm Graphical Chart Recorder Measures Current
#Grup produk P112189680
Sebelum PPN:
Rp63.999.900 - Rp77.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Chart Type | Graphical |
|---|---|
| Height (mm) | 96 |
| IP Rating | IP10, IP65, IP66 |
| Length (mm) | 96 |
| Number of Inputs | 4 |
| Parameters Measured | Current, Millivolt, Resistance, Temperature, Voltage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
nanodac - Chart Recorder
The nanodacTM recorder/controller offers the ultimate in graphical recording combined with PID control for a box of its size.
This secure data recording device with accurate control is enhanced by a full colour, VGA display to bring a crystal clear operator interface to even the smallest of machines.
The 3.5” TFT display offers incredibly clear visualisation of process parameters with a wide selection of configurable views to best suit the application.
The views include: Horizontal and vertical trends, Horizontal and vertical bar graphs, Numeric, Alarm panel, Alarm status, and control loops.
The unit also provides user wiring from the front of the product for detailed configuration without the need to connect to a PC.
Secure data recording
High accuracy universal inputs
2 PID control loops (Stock-no. 777-6729 and 786-5567 )
USB removable data storage facility
Ethernet communications
Modbus TCP/IP slave (Stock-no. 811-3393 and 811-3397)
30 virtual channels
Multiple I/O options
Cascade with auto-tune
Compact design
Wash down front (Stock-no. 811-3393 and 811-3397)
1/4DIN panel mount
The nanodacTM recorder/controller offers the ultimate in graphical recording combined with PID control for a box of its size.
This secure data recording device with accurate control is enhanced by a full colour, VGA display to bring a crystal clear operator interface to even the smallest of machines.
The 3.5” TFT display offers incredibly clear visualisation of process parameters with a wide selection of configurable views to best suit the application.
The views include: Horizontal and vertical trends, Horizontal and vertical bar graphs, Numeric, Alarm panel, Alarm status, and control loops.
The unit also provides user wiring from the front of the product for detailed configuration without the need to connect to a PC.
Secure data recording
High accuracy universal inputs
2 PID control loops (Stock-no. 777-6729 and 786-5567 )
USB removable data storage facility
Ethernet communications
Modbus TCP/IP slave (Stock-no. 811-3393 and 811-3397)
30 virtual channels
Multiple I/O options
Cascade with auto-tune
Compact design
Wash down front (Stock-no. 811-3393 and 811-3397)
1/4DIN panel mount
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
