Optris USB Thermal Imaging Camera
#Grup produk P112189389
Sebelum PPN:
Rp43.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (%) | ±2 |
|---|---|
| Accuracy (°C) | ±2 |
| Dimensions (LxWxD) (mm) | ø36x100 |
| Emissivity | Adjustable |
| Focus Type | Manual, Motor |
| Interface Type | USB |
| Maximum Temperature Measurement (°C) | 900 |
| Temperature Measurement Range (°C) | -20 to +900 |
| Thermal Sensitivity (mK) | 80 |
| Visual Camera | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact IR camera Kit
The Xi80 is a fusion of a rugged, compact pyrometer and a modern IR camera. The Xi80 can run as hot spot finder even wothout a connected PC autonomously. Thanks to analog and digital outputs as well as the option to process definable measuring areas using an external process interface, the Xi camera is perfectly suited for hot spot detection.
The silicon bolometer offers a resolution of 80x80 px. For easy and precise sighting a motor focus is integrated and can be adjusted easily via the free of charge software PIX connect or even by your Android smartphone and the free Android App IR mobile.
Small sized rugged IR camera with motor focus
Direct In- and Output (0/4-20mA) plus digital or analogue Input
Autonomous hot spot detection
Radiometric recording
Scope of Delivery
Xi 80 camera
1m USB cable
Direct OUT/IN cable (Xi 80)
IR App Connector Xi 80 (USB-C)
Mounting bracket and nut
Software package PIX Connect
Quick start guide
Accessories:
CATACXIUSBCB5
The Xi80 is a fusion of a rugged, compact pyrometer and a modern IR camera. The Xi80 can run as hot spot finder even wothout a connected PC autonomously. Thanks to analog and digital outputs as well as the option to process definable measuring areas using an external process interface, the Xi camera is perfectly suited for hot spot detection.
The silicon bolometer offers a resolution of 80x80 px. For easy and precise sighting a motor focus is integrated and can be adjusted easily via the free of charge software PIX connect or even by your Android smartphone and the free Android App IR mobile.
Small sized rugged IR camera with motor focus
Direct In- and Output (0/4-20mA) plus digital or analogue Input
Autonomous hot spot detection
Radiometric recording
Scope of Delivery
Xi 80 camera
1m USB cable
Direct OUT/IN cable (Xi 80)
IR App Connector Xi 80 (USB-C)
Mounting bracket and nut
Software package PIX Connect
Quick start guide
Accessories:
CATACXIUSBCB5
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
