CMC CLUTCH By Harken Industrial Descender

Sebelum PPN:
Rp31.999.900
Spesifikasi
General UsePulley, Descent Control, Belay Device
Minimum Breaking Strength (kN)PULLEY: 40; BECKET: 22
Minimum Breaking Strength (lbf)PULLEY: 8992; BECKET: 4946

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the all-new CLUTCH, the latest evolution in rescue and rope access hardware that enables the technical rope professional to do more with less. This multi-purpose device was designed and engineered in collaboration by two companies with a collective 90 year history in rope management under heavy loads: CMC, a company with roots in rescue and rope access, and Harken, a manufacturing company with roots in high performance sailing.

Suited to a multitude of rigging operations, the CLUTCH delivers efficient operation, ease of use, and optimal control. It moves seamlessly between anchor-based systems and personal use, offering unmatched versatility for the rope technician. With the CLUTCH, more is possible.

Components:

- Stainless steel ratcheting and rotating sheave provides efficient and audible auto-locking progress capture.

- Rope loading/unloading is secured with an innovative double-latched side plate that is independent of the device‘s attachment point.

- Anti-Panic brake and force limiting features ensure operational safety and overload protection.

- Machined aluminum chassis clad with stainless steel wear guards ensures light weight and durability.

- Integrated becket allows for the direct connection of mechanical advantage components.

- Control handle has large sweet spot for smooth, progressive lowering and descent control.

- Included screw can be installed in the side plate to create closed rope systems for rapid deployment.
Feature
- Single wearable tool for efficient hauling, controlled lowering, smooth personal descent, easy ascending, belaying, and Twin Tension Rope Systems.

- Delivers up to 38% higher efficiency in hauling and ascending than a cam-style device: reducing changeovers.

- Moves seamlessly between anchor-based systems and personal use, doing the job of multiple pieces of equipment.

- Combines the key features of load management devices and personal descenders: reducing equipment training and cost.

- Instantly transitions between hauling and lowering or ascent and descent without having to transfer the load.

- Allows main and belay lines to be twin-tensioned in mirrored or nested configurations (Double CLUTCH Technique).

- Replaces 8 pieces of traditional equipment: pulley, rescue rack, anchor plate, load release strap, prusik cord, and 3 carabiners.

- 11 mm CLUTCH and CMC G11 build NFPA G-Rated systems using 11mm rope, saving space and reducing weight.

- 11 mm CLUTCH is compatible with 10.5 - 11 mm rope and certified to NFPA General Use, ANSI, and EN standards.

- 13 mm CLUTCH is compatible with 12.5 - 13 mm rope and certified to NFPA General Use and ANSI standards.

- Patented. Made in the USA.

Ulasan Produk

Tidak ada ulasan