LOCTITE [Clearance] Thread Sealants 577

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp50.000
Spesifikasi
Agency Approvals/SpecificationsDVGW, NSF, WRAS
ColorYellow
Key CharacteristicsThixotropic
Temperature (°C)-65 up to 150
Maximum Thread Size (inch)R3
Viscosity (mPa.s)70000 to 130000 (cP) Brookfield
Breakaway Torque (N m)11
Chemical TypeDimethacrylate Ester
Physical StatePaste
Pressure Resistance (psi)10000 (68.9)
Size (ml)50
Type of ProductThread Sealant
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.

Excellent chemical resistance
Instant low pressure seal
Suitable for all metals
Medium-strength, general purpose thread sealant for sealing metal threads
Locks connection against vibration-induced loosening and other stresses
Easy to apply
Cures on active and inactive metals
NSF P1 Reg. No. 123001
Buy Loctite 577 50ml Acrylic Sealant online in India at wholesale rates. If you have been looking for Loctite 577 50ml Acrylic Sealant dealers, your search ends here as you can get the best Loctite 577 50ml Acrylic Sealant distributors in top cities such as Delhi NCR, Mumbai, Chennai, Bengaluru, Kolkata, Chennai, Pune, Jaipur, Hyderabad and Ahmedabad. You can purchase Loctite 577 50ml Acrylic Sealant of the finest quality and rest assured to get the best in terms of both durability and performance. If you are bothered about the Loctite 577 50ml Acrylic Sealant prices, you can be totally sure to get the best rates as Industrybuying brings you genuine Loctite 577 50ml Acrylic Sealant rates and quality assured products only from the best of brands with exclusive brand discounts you won’t find anywhere else. Procure Loctite 577 50ml Acrylic Sealant today and avail the best offers on your purchase.

Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
Feature
Medium-strength, general purpose thread sealant for sealing metal threads Suitable for all metals Instant low pressure seal Excellent chemical resistance Locks connection against vibration-induced loosening and other stresses Easy to apply Cures on active and inactive metals NSF P1 Reg. No. 123001 DVGW Approval (EN 751-1): DVGW Reg. No. NG-5146CQ0312

Ulasan Produk

Tidak ada ulasan

Halaman Terkait