LOCTITE [Clearance] 242 Threadlocker

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp50.000
Spesifikasi
Size (ml)50
Chemical Basis/BaseMethacrylate
Fixture Time (minute)Steel : 5, Brass : 15, Stainless Steel : 20
Key CharacteristicsThixotropic
SubstratesMetal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Viscosity (mPa.s)800 to 1600 (cP) Brookfield; Medium, thixotropic
Appearance UncuredBlue liquid LMS
ApplicationThreadlocking
Chemical TypeDimethacrylate ester
ComponentsOne component - requires no mixing
CureAnaerobic
FluorescencePositive under UV light LMS
Secondary CureActivator
TechnologyAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium strength, medium viscosity thixotropic threadlocking adhesive for metal thread sizes up to M36. LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.

LOCTITE® 242 is a medium strength threadlocking adhesive offering general-purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 minutes respectively.
Medium strength – Removable with hand tools
Works on less active substrates also
Quick fixture time
Feature
Prevents loosening and leakage from shock & vibration: It occupies all gaps between the mating threads and cures into a hard thermoset plastic that strengthens the assembly against shocks and seals the threads.
Fluorescent: It has a characteristic blue colour that fluoresces under UV light. This helps during service to detect as to whether or not the product had been applied.
Medium strength: When required, assemblies locked with this can be easily removed using standard hand tools.
Medium strength Medium viscosity Quick fixture time Thixotropic to reduce adhesive migration

Ulasan Produk

Tidak ada ulasan