FIRST AID ONLY Topical Burn Cream
#Grup produk P112146047
Spesifikasi
| Active ingredient | Benzalkonium Chloride, Lidocaine HCl |
|---|---|
| Concentration | Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5% |
| Exterior Package Type | Box |
| Item | Topical Burn Cream |
| Number of Units Included | 20 |
| Package Height (inch) | 3 1/4 |
| Package Width (inch) | 1 1/2 |
| Purpose | Abrasions, Cooling, Burn Relief |
| Size (g) | 0.9 |
| Standard | ANSI/ISEA Z308.1-2015 |
| UNSPSC | 53131616 |
| Unit Package Type | Packets |
| Unitized | Bulk |
| format | Cream |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Burn reliever creams soothe heat burns by providing cooling, nourishing the skin, and numbing the area temporarily.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/FIRST%20AID%20ONLY%20Topical%20Burn%20Cream/1bP112146047-1.jpg)
