MEDIQUE Sinus/Allergy Reliever
#Grup produk P112136864
Spesifikasi
| Active ingredient | Phenylephrine HCl |
|---|---|
| Compatible Grainger Part Number | 48GG03, 48GG04, 48GG05, 62UM11, 62UM13, 808FV3 |
| Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
| Dose Package Type | Packets |
| Exterior Package Type | Box |
| Flavor | Unflavored |
| Individually Dosed | Individually Dosed |
| Label Language | English, Spanish |
| Number of Individual Doses | 50 |
| Purpose | Nasal Decongestant |
| Strength | Regular Strength |
| UNSPSC | 51151710 |
| Unit Count | 100 |
| Unit Dose (mg) | 5 |
| format | Tablet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nasal decongestants relieve the effects of sinus and nasal congestion by reducing inflammation and allowing air to flow more freely.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Obat%20-%20obatan/Obat%20Flu/MEDIQUE%20Sinus%2FAllergy%20Reliever/o0P112136864-2.jpg)
