HYDRION Test pH (Pengujian pH)

Sebelum PPN:
Rp3.499.900
Spesifikasi
IncludesColor Chart
Number of tests600
Overall Length (inch)3 1/4
Overall Width (inch)1/4
Test Detects ForpH
Test FormStrip
Test TypepH Test
Testing Parameter OnepH
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision pH test strips show test results in decimal intervals, such as 1.2, 5.3, and 7.5. They're used for testing where precise results are required. Test strips are precut to length so they're ready to use.

Ulasan Produk

Tidak ada ulasan