MONOPRICE M1072 Standard USB Cable
#Grup produk P112112563
Spesifikasi
| Color | Black |
|---|---|
| Data Transfer Speed (Mbps) | 480 |
| End 1 Connection Type | Type A |
| End 1 Number of Connections | 1 |
| End 2 Connection Type | Micro B |
| End 2 Number of Connections | 1 |
| Overall Length (ft) | 15 |
| Standard | CSA, UL |
| UNSPSC | 56112005 |
| USB Specification | 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard USB and lightning cables have male connectors on both ends that connect to devices. They are moderately resistant to normal wear and tear.
Ulasan Produk
Tidak ada ulasan




















































































































































