Fellowes Keyboard Tray
#Grup produk P112108524
Spesifikasi
| Arm Style | Glide Track |
|---|---|
| Color | Black |
| Features | Adjustable |
| For use with | Diagonal or Curved Edge Straight Workstations |
| Includes | Mouse Tray, Wrist Support |
| Material | Fiberboard |
| Overall Height (inch) | 3 |
| Overall Length (inch) | 18 |
| Overall Width (inch) | 27 1/2 |
| Swivel Angle (°) | 360 |
| Track Length (inch) | 17 3/8 |
| UNSPSC | 43211804 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Keyboard drawers and trays attach to workstations and keep devices like mice and keyboards in one location to help optimize surface space.
Ulasan Produk
Tidak ada ulasan




















































































































































