AEROQUIP Flexible Hose Assembly (Selang Fleksibel)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Hose ConductivityNon-Conductive
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1/2
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)1/2
Hose Fitting B TypeMNPT
Hose ID (inch)1/2
Hose Length (ft)4
Hose Tube MaterialPTFE
Interior TextureSmooth
ItemFlexible Hose Assembly
Maximum Working Pressure at 70°F (psi)1500
StandardPTFE Tube-FDA, SAE100R14
Temperature Range (°F)-65 to 450
UNSPSC40142007

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive smooth bore hoses have straight inner surfaces for applications requiring chemical and high temperature resistance. They have inner tubing that does not allow static electricity to flow through them.

Ulasan Produk

Tidak ada ulasan