MONOPRICE Apple Mfi Certified 3-in-1 USB Cable
#Grup produk P112070443
Spesifikasi
| Cable Connector Type | Lightning Charging Cable, USB to USB Micro USB-B, USB-C |
|---|---|
| Cable Length (inch) | 36 |
| Color | White |
| Number of Connections | 3 |
| Signal Type | USB |
| UNSPSC | 31160000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Computer cable adapters expand compatibility and facilitate connections from dissimilar computer and peripheral accessory ports.
Ulasan Produk
Tidak ada ulasan




















































































































































