AIROCIDE Filter Media
#Grup produk P112059158
Sebelum PPN:
Rp7.699.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Actual Height (inch) | 1/2 |
|---|---|
| Actual Width (inch) | 2 1/2 |
| Filter Type | Hog Hair Filter Media |
| Filters Down To (micron) | 3 |
| Item | Filter Media |
| Performance Rating | Unrated |
| UNSPSC | 31160000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These maintenance kits for wall and ceiling-mount air cleaners contain parts and supplies needed to replace worn components and to perform routine maintenance to keep air cleaners functioning properly.
Ulasan Produk
Tidak ada ulasan




















































































































































