TRIPP LITE USB Cable Black
#Grup produk P112051952
Spesifikasi
| Cable Connector Type | Type A |
|---|---|
| Cable Length (inch) | 8 |
| Color | Black |
| Item | USB Cable |
| Number of Connections | 2 |
| Standards | CE, FCC, REACH, RoHS |
| UNSPSC | 31160000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Computer cable adapters expand compatibility and facilitate connections from dissimilar computer and peripheral accessory ports.
Ulasan Produk
Tidak ada ulasan




















































































































































